This product requires certification to purchase.

6 in. LED Ultra Thin Ceiling Light, Wet Listed

RP Lighting

Persia 6 in. LED Ultra Thin Ceiling Light, Wet Listed

  • Fast #
  • Part #R85422WH903K
  • Item #9823789
  • Manufacturer Part #8542-2WH-90-3K
4.3 out of 5 Customer Rating
Brand image
RP Lighting

Persia 6 in. LED Ultra Thin Ceiling Light, Wet Listed

  • Fast #
  • Part #R85422WH903K
  • Item #9823789
  • Manufacturer Part #8542-2WH-90-3K
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 696
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Aluminum and Acrylic
  • 14W Integrated LED bulb (included)
  • 884 Lumens
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
6 in
Height
1 in
Length
6 in
Width
6 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Persia
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum, Acrylic
Material Type
Acrylic
Number of Lights
1
Shape
Round
Electrical & Operational Information
Lumens
884
Number Of Hours
50000 hr
Volts
120V
Watts
14 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
Type
R85422WH903K
UPC
723554196370