This product requires certification to purchase.

6 in. LED Wafer Ceiling Light

RP Lighting

Persia 6 in. LED Wafer Ceiling Light

  • Fast #
  • Part #R8542WH905CCT
  • Item #10084019
  • Manufacturer Part #8542WH-90-5CCT
5 out of 5 Customer Rating
Brand image
RP Lighting

Persia 6 in. LED Wafer Ceiling Light

  • Fast #
  • Part #R8542WH905CCT
  • Item #10084019
  • Manufacturer Part #8542WH-90-5CCT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Aluminum, Acrylic
  • 2700K, 3000K, 3500K, 4000K, 5000K Color Temperature
  • Wet Listed
  • Requires Certification
Dimensions & Measurements
Depth
6-7/8 in
Height
1-1/2 in
Length
6-7/8 in
Width
6-7/8 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Persia
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum, Acrylic
Material Type
Acrylic
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Shape
Round
Electrical & Operational Information
Lumens
1055
Number Of Hours
50000 hr
Volts
120V
Watts
12.5 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
Type
R8542WH905CCT
UPC
723554203603