6 in. LED Fire-Rated Ultra-Thin Recessed Downlight, 5CCT Selectable
Raymond 6 in. LED Fire-Rated Ultra-Thin Recessed Downlight, 5CCT Selectable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel and Acrylic
- 15W Integrated LED bulb (included)
- 1046 Lumens
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Raymond
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lights Included:
- Yes
- Lumens:
- 1046
- Material:
- Steel, Acrylic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Shape:
- Round
- Type:
- R8544WH905CCT
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 6 in