12 in. Green LED Standard Exit Sign with White Housing
Rockford 12 in. Green LED Standard Exit Sign with White Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Thermoplastic
- 104° Maximum Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Rockford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/4 in
- Height:
- 7-1/4 in
- Length:
- 1-3/4 in
- Light Bulb Type:
- LED
- Material:
- Thermoplastic
- Material Type:
- Thermoplastic
- UL Listed:
- Yes
- Width:
- 11-3/4 in