52 in. 5-Blade Hugger Indoor Ceiling Fan in Brushed Nickel
Royal Knight 52 in. 5-Blade Hugger Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Charming, traditional style to enhance your favorite living areas
- UL listed for dry locations
- Dimensions: 8 1/4"H from ceiling, 11"W housing
Documents
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 13.5°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2608
- Ceiling Fan Blade Finish:
- Natural Maple
- Collection:
- Royal Knight
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 8-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Lighting Style:
- Traditional
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 5
- RPM:
- 156
- Type:
- R10621BNNM
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52