52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Royal Star 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- UL listed, Title 20 Compliant
- Dimensions: 11 5/8"H from ceiling, 11"W housing
Documents
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4100
- Ceiling Fan Blade Finish:
- White
- Collection:
- Royal Star
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 11-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Lighting Style:
- Traditional
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 5
- RPM:
- 162
- Type:
- R1052BNWW
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52