42 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Sabio 42 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Clean, contemporary style to enhance your favorite living areas
- Light kit with 15.5W integrated LED bulb included
- Standard pull chain with optional wall and remote control (sold separately)
- Not adaptable for sloped ceilings
- UL listed for dry locations, Energy Star
- Dimensions: 10 7/8"H from ceiling, 7 1/4"W housing
-
Green
Documents
Specifications
- AMP:
- 0.365
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3214
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Sabio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Opal
- Height:
- 11-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 42
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 789
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 3
- RPM:
- 232
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15
- Width:
- 42