24 in. LED Round Linear Vanity Light in Matte Black
Savannah 24 in. LED Round Linear Vanity Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Steel, Acrylic
- 3000K Color Temperature
- Damp Listed
Documents
Specifications
- Collection:
- Savannah
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 1-5/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2
- Length:
- 1-5/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lights Included:
- Yes
- Lumens:
- 1300
- Material:
- Steel, Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Type:
- R4917MBK24
- Volts:
- 120V
- Watts:
- 14
- Width:
- 24