9 in. Wet LED Double Remote Head Emergency Light with Adjustable Lens
Sheldon 9 in. Wet LED Double Remote Head Emergency Light with Adjustable Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Polycarbonate, Aluminum
- 5700K Color Temperature
- Wet Listed
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Sheldon
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5700
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 214
- Material:
- Thermoplastic, Aluminum
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- Power Source:
- Battery
- Type:
- RRH20
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 2 W
- Weight:
- 1.1 lb
- Width:
- 9-1/10 in