This product requires certification to purchase.

13 in. LED Dome Ceiling Mount Light in Brushed Nickel

RP Lighting

Shiloh 13 in. LED Dome Ceiling Mount Light in Brushed Nickel

  • Fast #
  • Part #R4347BN133K
  • Item #9823252
  • Manufacturer Part #4347BN-13-3K
4.8 out of 5 Customer Rating
Brand image
RP Lighting

Shiloh 13 in. LED Dome Ceiling Mount Light in Brushed Nickel

  • Fast #
  • Part #R4347BN133K
  • Item #9823252
  • Manufacturer Part #4347BN-13-3K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of Steel, Glass
  • 3000K Color Temperature
  • Dry Listed
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Shiloh
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
5-1/4
Length:
13
Light Bulb Type:
LED
Lumens:
1535
Material:
Steel, Glass
Type:
R4347BN133K
Volts:
120V
Width:
13