52 in. 5-Blade Indoor Ceiling Fan in Matte White
Star Light 52 in. 5-Blade Indoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Three-speed reversible motor
- Adaptable for ceilings of up to 29° slope
- Light kit and (3) 4.5-watt E-12 LED candelabra light bulbs included
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- UL listed, Title 20 Compliant
- Dimensions: 18"H from ceiling, 11"W housing
Documents
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4338
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Star Light
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 18
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1050
- Material:
- Steel
- Material Type:
- MDF
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 162
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5
- Width:
- 52