52 in. 5-Blade Indoor/Outdoor Ceiling Fan in White
Sunset 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Perfect for indoor/outdoor use
- Adaptable for ceilings of up to 29° slope
- Light kit adaptable
- Standard pull chain with optional wall and remote control (sold separately)
- Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
- UL listed for wet locations
- Dimensions: 12 5/8"H from ceiling, 11 1/2"W housing
Documents
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4246 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Sunset
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-5/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Lighting Style:
- Traditional
- Material:
- Steel
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 166
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 52 in