This product requires certification to purchase.

4 ft. Single Circuit Track in White

RP Lighting

Track Lighting 4 ft. Single Circuit Track in White

  • Fast #
  • Part #R7604WH
  • Item #9823089
  • Manufacturer Part #7604WH
3.6 out of 5 Customer Rating
Brand image
RP Lighting

Track Lighting 4 ft. Single Circuit Track in White

  • Fast #
  • Part #R7604WH
  • Item #9823089
  • Manufacturer Part #7604WH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum and copper
  • (2) 12-gauge solid copper conductors
  • Rated 20 amps at 120 volts
  • One-piece insulator ensures consistent conductor spacing for reliable electrical contact
  • Supplied with toggle bolts for surface mounting
  • Integral top channel accommodates pendant mounting hardware and wire routing to electrical feed
  • Measurements: 4" W
  • Requires Certification
Characteristics & Features
Collection
Track Lighting
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Track Mount
Lighting Style
Transitional
Material
Aluminum, Copper
Electrical & Operational Information
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
R7604WH
UL Listed
Yes