8 ft. Single Circuit Track Light Rail
Track Lighting 8 ft. Single Circuit Track Light Rail
Product Details
Product Details
- Constructed of aluminum and copper
- (2) 12-gauge solid copper conductors
- Rated 20 amps at 120 volts
- One-piece insulator ensures consistent conductor spacing for reliable electrical contact
- Supplied with toggle bolts for surface mounting
- Integral top channel accommodates pendant mounting hardware and wire routing to electrical feed
- Measurements: 8" W
Specifications
- Collection:
- Track Lighting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Track Mount
- Lighting Style:
- Transitional
- Material:
- Aluminum, Copper
- Type:
- R7608BK
- UL Listed:
- Yes
- Volts:
- 120V