LED Track Head
Track Lighting LED Track Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of metal
- Aluminum heat sink with acrylic lens
- cETLus Listed
- 11W LED lamp
- Available finishes: Brushed Aluminum, Black, White
- Measurements: 3-3/4 in. W x 2-1/2 in. H
- Dimmable
Specifications
- Beam Spread:
- 38°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Track Lighting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Track Mount
- Length:
- 4-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 600
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 3-3/4 in