LED Track Head
Track Lighting LED Track Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of aluminum
- J-compatible
- cETLus Listed
- 12W LED lamp
- Available finishes: Brushed Aluminum, Black, White
- Measurements: 4-1/2 in. W x 6-1/4 in. H
- Dimmable
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Track Lighting
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 3000
- Depth:
- 2-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-1/4 in
- Installation Type:
- Track Mount
- Length:
- 4-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-1/2 in