This product requires certification to purchase.

LED Track Head

RP Lighting

Track Lighting LED Track Head

  • Fast #
  • Part #R7584BK
  • Item #9903747
  • Manufacturer Part #7584BK
3.6 out of 5 Customer Rating
Brand image
RP Lighting

Track Lighting LED Track Head

  • Fast #
  • Part #R7584BK
  • Item #9903747
  • Manufacturer Part #7584BK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of steel
  • Durable aluminum extrusion heat sink with integrated COB (chip on board)
  • ETL/cETL Listed
  • 10W LED lamp
  • Available finishes: Brushed Aluminum, Black, White
  • Measurements: 2-13/25 in. W x 2-17/25 in. H
  • Dimmable with approved dimmers: Lutron: #DVCL-153P, #CTCL-153P, or #DVCL-253P. Levition: #6674 or #IPL06
  • Requires Certification
Dimensions & Measurements
Depth
3-33/50 in
Height
2-17/25 in
Length
3-33/50 in
Width
2-13/25 in
Characteristics & Features
Collection
Track Lighting
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Track Mount
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
800
Number Of Hours
50000 hr
Volts
120V
Watts
11 W
Warranty & Product Information
ETL Listed
Yes
Type
R7584BK