This product requires certification to purchase.

3-Light Frosted Opal Glass Shade Vanity in Matte Black

RP Lighting

Trestle 3-Light Frosted Opal Glass Shade Vanity in Matte Black

  • Fast #
  • Part #R4918MBK3
  • Item #10217831
  • Manufacturer Part #4918MBK-3
5 out of 5 Customer Rating
Brand image
RP Lighting

Trestle 3-Light Frosted Opal Glass Shade Vanity in Matte Black

  • Fast #
  • Part #R4918MBK3
  • Item #10217831
  • Manufacturer Part #4918MBK-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of Steel, Frosted Glass
  • 3000K Color Temperature
  • Damp Listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
8-1/2 in
Length
5/8 in
Width
20 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Trestle
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Steel, Glass
Number of Lights
3
Electrical & Operational Information
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
R4918MBK3