This product requires certification to purchase.

4 in. Low-Profile Disk Light in White

RP Lighting

Unich 4 in. Low-Profile Disk Light in White

  • Fast #
  • Part #R8756WH903K
  • Item #9257435
  • Manufacturer Part #8756WH-90-3K
5 out of 5 Customer Rating
Brand image
RP Lighting

Unich 4 in. Low-Profile Disk Light in White

  • Fast #
  • Part #R8756WH903K
  • Item #9257435
  • Manufacturer Part #8756WH-90-3K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Constructed of Metal, Acrylic
  • 3000K Color Temperature
  • Wet Listed
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Average Life:
5.71
Beam Spread:
120°
CSA Certified:
Yes
Collection:
Unich
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
5-7/8
Diameter:
5-7/8
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
1-1/8
Installation Type:
Ceiling Mount
Length:
5-7/8
Light Bulb Base Type:
E26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
845
Material:
Metal, Acrylic
Material Type:
Polycarbonate
Number Of Hours:
50000
Number of Lights:
1
Type:
R8756WH903K
UL Listed:
Yes
Volts:
120V
Watts:
12
Width:
5-7/8