13 in. LED Square Ceiling Mount Light in Brushed Nickel
Zachery 13 in. LED Square Ceiling Mount Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of Steel, Acrylic
- 3000-4000K Color Temperature
- Damp Listed
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Zachery
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/4 in
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lumens:
- 1199
- Material:
- Steel, Acrylic
- Volts:
- 120V
- Width:
- 13 in