4 x 8 ft. Solar Collector
4 x 8 ft. Solar Collector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MSC are built with quality components to ensure durability and performance
- The MSC-Series collector's quick-lock mounting hardware is integrated into the frame wall for easy collector installation and to add to its already attractive design
- Made in the USA
Specifications
- Length:
- 98-13/100 in
- Material:
- Chrome
- Size:
- 4 x 8 ft
- Width:
- 48-13/100 in