90 x 4-1/2 x 1/2 in. Toe Kick Moulding for KVSB24 Kitchen Vanity in Satin White

You last purchased this on
 
RSI Home Products

90 x 4-1/2 x 1/2 in. Toe Kick Moulding for KVSB24 Kitchen Vanity in Satin White

This product requires certification to purchase.
You last purchased this on
 
RSI Home Products

90 x 4-1/2 x 1/2 in. Toe Kick Moulding for KVSB24 Kitchen Vanity in Satin White

  • Fast #
  • Part #RKATKXSW
  • Item #7771829
  • Manufacturer Part #KATKX-SW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs at the base of cabinet to provide decorative finish
  • Ready to be cut to size and install
  • White finish matches cabinet finish
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
KVSB24 Kitchen Vanity
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
Satin White
Depth:
1/2 in
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Wood, Engineered Wood, Laminated Wood
NSF Certified:
No
Product Type:
Toe Kick Moulding
Width:
90 in