30 in. Vanity Base Cabinet in Java
Andover 30 in. Vanity Base Cabinet in Java
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Frame, pocket screwed joints and full back panel for solid construction
- Shaker full overlay door design for transitional look
- Rich dark java finish
- Double door cabinets allow for full-access, no center stile
- Java laminate exterior side panels match cabinet finish
- Natural maple laminate Interior is easy to clean
- Adjustable fully concealed hinges are self-closing
- Fully Assembled - Ready to Install
- KCMA Certified - Meets HUD Minimum Property Standards
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Andover
- Color Finish Category:
- Browns
- Color Finish Name:
- Java
- Depth:
- 21
- GSA Approved:
- No
- Height:
- 34-1/2
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Wood
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 094803141190
- Width:
- 30