This product requires certification to purchase.

36 in. Vanity Base Cabinet in Java

RSI Home Products

Andover 36 in. Vanity Base Cabinet in Java

  • Fast #
  • Part #RKVSB36SJM
  • Item #7922239
  • Manufacturer Part #KVSB36-SJM
4.1 out of 5 Customer Rating
RSI Home Products

Andover 36 in. Vanity Base Cabinet in Java

  • Fast #
  • Part #RKVSB36SJM
  • Item #7922239
  • Manufacturer Part #KVSB36-SJM
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Java Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Frame, pocket screwed joints and full back panel for solid construction
  • Shaker full overlay door design for transitional look
  • Rich dark java finish
  • Double door cabinets allow for full-access, no center stile
  • Java laminate exterior side panels match cabinet finish
  • Natural maple laminate Interior is easy to clean
  • Adjustable fully concealed hinges are self-closing
  • Fully Assembled - Ready to Install
  • KCMA Certified - Meets HUD Minimum Property Standards
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
CARB OTC LEED Compliant:
Yes
Collection:
Andover
Color Finish Category:
Browns
Color Finish Name:
Java
Depth:
21 in
GSA Approved:
No
Height:
34-1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount, Wall Mount
Material:
Wood
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
094803141251
Width:
36 in