This product requires certification to purchase.

5 Ton Two Stage Commercial Packaged Heat Pump

International Comfort Products

RHW Series 5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHW060H0FA0AAA
  • Item #8893461
  • Manufacturer Part #RHW060H0FA0AAA
3.6 out of 5 Customer Rating
Brand image
International Comfort Products

RHW Series 5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHW060H0FA0AAA
  • Item #8893461
  • Manufacturer Part #RHW060H0FA0AAA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Rooftop
Coil Type:
Aluminum Fin
Collection:
RHW Series
Compressor Stages:
Two Stage
Configuration:
Convertible
Decibel Rating (dB):
79 dB
Length:
74-3/8 in
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.2
Tonnage:
5 Ton
Tonnage:
5 Ton