1/4 in. Brass Reduced Port FNPT 200# Ball Valve
S34 1/4 in. Brass Reduced Port FNPT 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B.1.20.1
- Collection:
- S34
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Nylon
- Length:
- 1-71/100 in
- Material:
- Brass, Plastic, Stainless Steel, Steel
- Material Type:
- PTFE, Nylon
- Maximum Temperature:
- 200
- Minimum Temperature:
- -4
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- -4 to 200 Deg F
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve