1 x 1 x 3/4 in. Butt Weld 316L Stainless Steel Tee
1 x 1 x 3/4 in. Butt Weld 316L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna