This product requires certification to purchase.

2-1/2 PTFE TUF Steel SAN Gasket

Rubber Fab

2-1/2 PTFE TUF Steel SAN Gasket

  • Fast #
  • Part #R40MPGTS250L
  • Item #7046118
  • Manufacturer Part #40MPG-TS-250
3.4 out of 5 Customer Rating
Rubber Fab

2-1/2 PTFE TUF Steel SAN Gasket

  • Fast #
  • Part #R40MPGTS250L
  • Item #7046118
  • Manufacturer Part #40MPG-TS-250
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2-1/2
Fitting Type:
Gasket
Material:
Plastic
Material Type:
PTFE
Type:
S7003460