2 in. PTFE Sanitary Gasket
2 in. PTFE Sanitary Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- 500 CIP/SIP cycles guaranteed
- -325°F to 550°F
- Superior creep resistance
- Excellent expansion/contraction stability with minimal thermal expansion
- Excellent chemical resistance
- Stops leaks when correctly torqued (50 in./lbs with Torque-Rite® TR-50)
- No gasket extrusion into the sanitary tube I.D
- No obstruction of flow
- Maintains sealing stability in ?T processes
- Non stick surface
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 1-9/10
- Diameter - Outside:
- 2-13/25 in
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Plastic, Stainless Steel
- Material Type:
- PTFE, 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -325 to 550 Deg F
- Thickness:
- 0.2 in
- UL Listed:
- No