Rubber Sleeve for 6 in. Valve
Rubber Sleeve for 6 in. Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 6 in Knife Gate Valve
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Sleeve