1 in. Medium Headband String Mop in Green
1 in. Medium Headband String Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Withstands twice the number of launderings of standard blend mops making it doubly durable
- Engineered with continuous filament bi-component microfiber yarn for superior cleaning efficacy, superior absorbency and release characteristics
- Pre-laundered and pre-shrunk; works with traditional wet mop handles
- Recycled content: up to 20% post-industrial cotton and 27% PET plastic
- Works with all traditional wet mop handles and frames
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 2-189/250 in
- Length:
- 44 in
- Material:
- Microfiber
- Size:
- Medium
- UPC:
- 086876194531
- Width:
- 6-1/2 in