This product requires certification to purchase.

10-1/4 gal Waste Basket Large Rectangular Trash Can in Beige

Rubbermaid

Brute® 10-1/4 gal Waste Basket Large Rectangular Trash Can in Beige

  • Fast #
  • Part #NFG295700BEIG
  • Item #3443147
  • Manufacturer Part #FG295700BEIG
5 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 10-1/4 gal Waste Basket Large Rectangular Trash Can in Beige

  • Fast #
  • Part #NFG295700BEIG
  • Item #3443147
  • Manufacturer Part #FG295700BEIG
5 out of 5 Customer Rating

X Points

Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits in well in many home and work environments
  • Rims add durability
  • Won't chip, rust or dent
  • Easy-to-clean
  • Perfect for home, office, and more
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
41-1/4 qt
Collection:
Brute®
Color Finish Name:
Beige
Height:
19-7/8
Length:
15-1/4
Material:
Plastic
Origin:
Domestic
Product Type:
Waste Container, Container
UPC:
086876019162
Weight:
2.29
Width:
11