This product requires certification to purchase.

10 gal Insulated Cold Beverage Container Orange

Rubbermaid

10 gal Insulated Cold Beverage Container Orange

  • Fast #
  • Part #RFG16100111
  • Item #1673960
  • Manufacturer Part #FG16100111
5 out of 5 Customer Rating
Brand image
Rubbermaid

10 gal Insulated Cold Beverage Container Orange

  • Fast #
  • Part #RFG16100111
  • Item #1673960
  • Manufacturer Part #FG16100111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Capable of keeping beverages cold for hours
  • Recessed thumb-trigger spigot
  • Molded-in carry handle
  • Tight-sealing, leak-resistant top
  • Crack-resistant
  • Requires Certification

Specifications

Capacity:
10 gal
Color Finish Name:
Orange
Height:
15-31/50 in
Material:
Plastic, Foam
Material Type:
Polyethylene
Product Type:
Beverage Jug
UPC:
079154116240