10 qt Sanitizing Caddy in Yellow
10 qt Sanitizing Caddy in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Sanitizing caddy for cleaning carts
- Color: Yellow
- Size: 7-1/2" x 14" x 8"
- Capacity: 10 quart
Specifications
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Product Type:
- Caddy
- Size:
- 10 qt
- UPC:
- 086876180664
- Width:
- 14 in