11-7/10 in. Wall Mount Manual Soap Dispenser in White
11-7/10 in. Wall Mount Manual Soap Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Antimicrobial-protection-treated push handle
- Adjustable portion control with three dose sizes<MDASH/>04 mL, 065 mL and 1 mL
- Ideal for schools, universities, locker rooms, showers, restaurants and office buildings
- Two sizes to meet any capacity, space, or installation requirement
- Fully ADA compliant - operation, force, and depth
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 1300 ml
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dispenser Type:
- Automatic
- Height:
- 11-7/10 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Origin:
- Global
- UPC:
- 086876208825
- Width:
- 5-4/5 in