12 x 12 in. Microfiber Cloth in Blue (Pack of 24)
12 x 12 in. Microfiber Cloth in Blue (Pack of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-efficacy clean: Removes 99.7% or more of tested bacteria with water only
- High-quality construction: Split-blended microfiber is made from a premium blend of polyester and nylon. It has the smallest fiber size which furthers increases the surface area for a superior clean
- Helps reduce cross-contamination: Color-coded to assist in cleaning by area or task to help prevent spreading dirt from one surface to another. Use with the eight fold cleaning method to further reduce cross-contamination
Specifications
- Application:
- Cleaning, Commercial, General Purpose
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3/50 in
- Length:
- 12 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 24
- Product Type:
- Microfiber Cloth
- Size:
- 12 in x 12 in
- UPC:
- 086876215205
- Width:
- 12 in