14 in. Wire Brush with Scraper
14 in. Wire Brush with Scraper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire bristles tackle tough cleaning jobs
- Features convenient hole for hanging
- For efficient removal of rust, paint and grease
- Wire brush with scraper
- Gray in color
Specifications
- Color Finish Name:
- Grey
- Handle Material:
- Plastic
- Length:
- 14 in
- Product Type:
- Wire Brush