15 x 14-2/5 x 10-1/5 in. 28.125 qt Plastic Waste Container in Grey
15 x 14-2/5 x 10-1/5 in. 28.125 qt Plastic Waste Container in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to handle
- Fits in well in many home and work environments
- Rims add durability, are easy to clean
- Construction won't chip, rust or dent
- Perfect for home, office, and more
Specifications
- Capacity:
- 28.125 qt
- Color Finish Name:
- Grey
- Height:
- 15 in
- Length:
- 14-2/5 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Origin:
- Domestic
- Product Type:
- Waste Container
- UPC:
- 086876018851
- Weight:
- 1.6 lb
- Width:
- 10-1/5 in