This product requires certification to purchase.

16 x 16 in. Microfiber Cloth in Green (Pack of 24)

Rubbermaid

16 x 16 in. Microfiber Cloth in Green (Pack of 24)

  • Fast #
  • Part #N1820582
  • Item #10049069
  • Manufacturer Part #1820582
5 out of 5 Customer Rating
Brand image
Rubbermaid

16 x 16 in. Microfiber Cloth in Green (Pack of 24)

  • Fast #
  • Part #N1820582
  • Item #10049069
  • Manufacturer Part #1820582
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficacy clean: High quality, split blended microfiber helps remove dust from crevices and hard-to-reach places. High pile fringe increases surface area for a better clean
  • High-quality construction: Split-blended microfiber is made from a premium blend of polyester and nylon. It has the smallest fiber size which furthers increases the surface area for a superior clean
  • Flexible: Easily bends and conforms to irregular shapes to allow users to clean crown molding, tops of cabinets, corners, shelves, blinds, vents, and other areas
  • Requires Certification

Specifications

Application:
Cleaning, Commercial, General Purpose
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1/10 in
Length:
16 in
Material:
Microfiber
Package Quantity:
Pack of 24
Product Type:
Microfiber Cloth
Size:
16 in x 16 in
UPC:
086876215236
Width:
16 in