18 gal Step-On Trash Container in Beige
Legacy Step Ons 18 gal Step-On Trash Container in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tight fitting overlapping lid helps contain odors
- Tough, puncture resistant, all-plastic construction won ftt rust or chip
- Quiet, heavy duty pedal for hands free use
- Beige
- Leakproof
- For indoor use
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 gal
- Collection:
- Legacy Step Ons
- Color Finish Name:
- Beige
- Height:
- 26-1/2 in
- Length:
- 19-4/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Product Type:
- Waste Container, Container
- UPC:
- 086876052565
- Weight:
- 10.25 lb
- Width:
- 16-1/10 in