18 x 5 in. Looped Fringe Finish Mop in White with Blue Stripes
Super Stitch® 18 x 5 in. Looped Fringe Finish Mop in White with Blue Stripes
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tightly-twisted, rayon/synthetic blend looped-end mop absorbs and releases finish smoothly and evenly
- Delivers 200-300 square feet of controlled finish release with a single mop load of finish
- Works with snap on dust mop wire frame (FGM252000000)
Documents
Specifications
- Application:
- Commercial
- Collection:
- Super Stitch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/2
- Length:
- 18
- Material:
- Fiber, Synthetic Fiber
- Material Type:
- Rayon
- UPC:
- 086876118339
- Width:
- 5