2-13/16 in. Closet Clamp System Auto Flush in Polished Chrome
2-13/16 in. Closet Clamp System Auto Flush in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Courtesy flush option prevents sewer gas buildup
- Audio tone option indicates low batteries
- Adjustable sensor range
- Long battery life, 3+ years or up to 60,000 flushes
- Four C batteries included
- For toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- Length:
- 4-3/4 in
- Material:
- Plastic
- UPC:
- 763905018050
- WaterSense Labeled:
- No