2-4/5 x 20-2/5 x 11-3/10 in. Resin Recycling Bottle and Can Top in Yellow for Slim Jim® Containers
2-4/5 x 20-2/5 x 11-3/10 in. Resin Recycling Bottle and Can Top in Yellow for Slim Jim® Containers
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top for Slim Jim® containers
- interchangeable, color-coded tops promote waste separation
- Slotted blue top for paper
- Green, blue and brown round-hole tops for glass bottles, jars and metal cans
- Grey handle tops for general refuse
- All tops fit on 3540, 3541, 3554 containers
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Slim Jim® Containers
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 2-4/5 in
- Length:
- 20-2/5 in
- Material:
- Resin
- Product Type:
- Bottle, Can Top
- UL Listed:
- No
- UPC:
- 086876203639
- Weight:
- 0.80 lb
- Width:
- 11-3/10 in