2 gal Pulse Microfiber Caddy with Clean Connect
2 gal Pulse Microfiber Caddy with Clean Connect
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clean more square feet in less time with the Rubbermaid Pulse™
- Industry-best microfiber, on-board reservoir, and user-controlled release of solution mean cleaner floors faster, easier, and more effectively
- Connect for Rubbermaid Pulse™ Caddy
- Allows users to clean up to 10,000 sq. ft - reducing the frequency of trips to the supply closet
Specifications
- Capacity:
- 2 gal
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Caddy
- Size:
- 2 gal