This product requires certification to purchase.

500 lb. Structural Foam Utility Cart in Black

Rubbermaid

500 lb. Structural Foam Utility Cart in Black

  • Fast #
  • Part #NFG9T6700BLA
  • Item #3442813
  • Manufacturer Part #FG9T6700BLA
4.2 out of 5 Customer Rating
Brand image
Rubbermaid

500 lb. Structural Foam Utility Cart in Black

  • Fast #
  • Part #NFG9T6700BLA
  • Item #3442813
  • Manufacturer Part #FG9T6700BLA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-grip horizontal flat handle with handle compartments
  • Designed with rounded corners to protect furniture, walls, and doorways
  • Durable structural foam construction is lightweight and maneuverable with 500 lbs. of storage weight capacity
  • Lipped shelf features integrated V-notch to hold pipe and conduit securely for safe cutting
  • Deep pocket shelves to keep loads secure
  • Built-in tool holster and caddy keep items at hand and in place during transport
  • Molded-in fittings allow you to add pipe or rods to hold wire spools and other roll-type goods
  • Easy-reach tool/accessory hooks provide additional storage
  • 5" non-marking swivel casters absorb shock, provide floor surface protection, and quiet operation
  • Requires Certification

Documents


Specifications

Capacity:
500 lb
Color Finish Name:
Black
Handle Type:
Flat
Height:
32-1/2 in
Length:
40-1/4 in
Lift Capacity:
500 lb
Material:
Foam, Plastic
Material Type:
Polypropylene
Size:
32.5 in X 25.6 in X 40.25 in
Tool Type:
Utility Cart
UPC:
086876175097
Weight:
42.8 lb
Width:
25-63/100 in