This product requires certification to purchase.

2 x 1 x 1 in. 1 Lock and 2 Key Only

Rubbermaid

2 x 1 x 1 in. 1 Lock and 2 Key Only

  • Fast #
  • Part #SFG6181L20000
  • Item #7437506
  • Manufacturer Part #FG6181L20000
5 out of 5 Customer Rating
Rubbermaid

2 x 1 x 1 in. 1 Lock and 2 Key Only

  • Fast #
  • Part #SFG6181L20000
  • Item #7437506
  • Manufacturer Part #FG6181L20000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lock and key for janitor cart cabinet
  • 1 lock and 2 keys
  • Fits Rubbermaid Item Number: 6181
  • Requires Certification

Specifications

Height:
1 in
Length:
2 in
UPC:
836513004934
Weight:
0.14 lb
Width:
1 in