21 gal Open Top Waste Container in Satin
Atrium® 21 gal Open Top Waste Container in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Opening provides plenty of area through which trash can be dropped
- Fire-safe construction
- Withstands hard use
- Includes retainer hardware for securing and concealing can liners
- Corrosion-resistant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 21 gal
- Collection:
- Atrium®
- Color Finish Name:
- Satin
- Diameter:
- 18 in
- Height:
- 34 in
- Length:
- 20-1/2 in
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Container
- UPC:
- 097591041802
- Weight:
- 17.69 lb
- Width:
- 20-1/2 in