24 x 5 in. Twisted Loop Polyester, Cotton and Yarn in White
24 x 5 in. Twisted Loop Polyester, Cotton and Yarn in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recycled content: up to 100% post-industrial cotton
- No snagging, fraying, or unraveling
- Slip on/slip through backing for easy set-up
- Durable polyester backing designed for printing that will not launder out
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Cotton, Yarn, Plastic
- Material Type:
- Polyester
- UPC:
- 086876182132
- Width:
- 5 in