29 gal Recycling Container in Silver Metallic
29 gal Recycling Container in Silver Metallic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upscale look that's perfect in any environment
- Heavy gauge, fire-safe construction
- Adjustable leg levelers provide stability on uneven surfaces
- Designed for easy emptying
- Folding retainer bands hold poly bags inside leak proof liner
- Factory applied designer die-cut decal identifies waste type
Specifications
- Capacity:
- 29 gal
- Color Finish Name:
- Silver Metallic
- Height:
- 32-3/8 in
- Length:
- 18-1/2 in
- Material:
- Steel
- UPC:
- 097591128657