32 oz. All-Pro Cotton Wet Mop in White
32 oz. All-Pro Cotton Wet Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent, all-purpose mop for general cleaning. Looped ends reduce fraying associated with cut-end mops.
- Universal headband fits both side-loading and clamp-style handles
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-81/100 in
- Length:
- 20-3/4 in
- Material:
- Cotton
- Size:
- 32 oz
- UPC:
- 086876047790
- Width:
- 6-29/50 in